Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 7mm Hex Screwdriver Bit 88mmL
- Mfr # 2547
- Zoro # G223578840
original price:Â $5.44 , new price: $4.90 , 9 percent off
new price:Â
$
4.90
/ea
Sold in multiples of 2 for
$9.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2547
- Zoro #
- G223578840
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7mm Size 5/16 Inch Hex Shank 88mm Length Durable Steel - 2547 Professional Screwdriver Bit This 7mm hex screwdriver bit is built around a 5/16in hex shank and an overall length of 88mm (3.46in). It's intended for consistent fit and controlled driving where a dedicated hex bit size is required. Constructed from High Speed Steel and heat treated, it balances exterior toughness with strong core support for long-term service. Clear, stamped size markings help keep your bit set organized and easy to identify during daily work. Key Benefits 5/16in hex shank with 7mm hex tip for secure driving engagement. 88mm (3.46in) overall length supports access while maintaining handling control. High Speed Steel construction offers high strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and strong inner core performance. Stamped size marking provides permanent, fast identification in tool storage. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU: 2547. Designed for professional technicians, this bit focuses on durability, straightforward identification, and standards compliance. The combination of High Speed Steel and heat treatment helps it hold up under heavy use while maintaining reliable fit and performance across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.