Shop GENIUS TOOLS
Create Account
1in x 1 1/16in Double Ended Offset Ring Wrench
- Mfr # 753234
- Zoro # G923581294
original price:Â $38.26 , new price: $34.43 , 10 percent off
new price:Â
$
34.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 753234
- Zoro #
- G923581294
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 1 x 1 1/16 Inch Mirror Finish Durable Steel - 753234 Professional Hand Tool This double ended offset ring wrench is built for service work where clearance is limited and consistent grip matters. With 1 inch and 1 1/16 inch ring ends, it helps cover common fastener sizes while keeping the tool count in your box under control. Made from Chromium-vanadium steel alloy with a mirror finish, it is designed for high strength, durability, and anti-corrosive protection. The 345mm (13.58 inch) overall length adds leverage for breaking loose fasteners while maintaining control. Key Benefits Double ended ring wrench provides 1 inch and 1 1/16 inch sizes. Offset ring design reaches fasteners in tight, obstructed, or recessed areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. 345mm (13.58 inch) length improves leverage for loosening stubborn fasteners. Mirror finish adds surface protection and helps wipe clean after use. Stamped sizes support quick identification and better tool organization. SKU 753234 is a professional-grade wrench engineered for technicians who rely on repeatable fit and long-term wear resistance. The offset geometry supports safer engagement on hard-to-reach fasteners, while permanently stamped sizing and durable steel construction help it stay readable and dependable through heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.