Shop GENIUS TOOLS
Create Account
27 x 29mm Double Ended Offset Ring Wrench
- Mfr # 742729
- Zoro # G623583376
original price:Â $40.60 , new price: $36.54 , 10 percent off
new price:Â
$
36.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742729
- Zoro #
- G623583376
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 27x29mm Mirror Finish Durable Chrome Vanadium Steel - 742729 Professional Hand Tool This double ended offset ring wrench combines 27mm and 29mm sizes in one professional hand tool, built for consistent fit and reliable torque on matching fasteners. The 353mm (13.9 inch) overall length helps provide leverage while keeping the tool manageable in a technician's tool kit. Made from Chromium-vanadium Steel Alloy, it is engineered for high strength and durability with anti-corrosive properties. A mirror finish supports surface protection and easy wipe-down, while the forged, heat treated construction is designed to hold up under heavy use. Key Benefits Double ended design provides 27mm and 29mm ring sizes in one wrench. Offset ring profile improves access around obstacles and in tight working areas. 353mm (13.9 inch) length adds leverage for controlled tightening and loosening. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Mirror finish helps resist corrosion and simplifies cleaning after demanding jobs. Sizes are clearly stamped for fast identification and long-term tool organization. Forged and heat treated to support durability, meeting or exceeding ANSI standards. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.