Shop GENIUS TOOLS
Create Account
6 Piece Metric Extra Long Box End Wrench Set
- Mfr # DE-706M
- Zoro # G623583468
original price:Â $153.40 , new price: $138.07 , 9 percent off
new price:Â
$
138.07
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE-706M
- Zoro #
- G623583468
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extra Long Box End Wrench Set Metric 6 Piece High Reach Durable Steel - DE-706M Extra Long Box-End Wrench Set This 6-piece metric extra long box-end wrench set is built for reach and leverage when fasteners sit deep in an engine bay or behind assemblies. Each wrench features an extra-long beam to help apply torque more efficiently while maintaining controlled access to the fastener. Stamped sizes make identification quick, and the high polished finish supports easy wipe-down after use. A plastic hanger is included to keep the set organized in a toolbox or on a shop wall. Key Benefits Extra-long beams increase leverage and improve reach in tight spaces. Six metric double sizes cover common service needs across multiple fasteners. Stamped size markings stay readable and won't rub off during use. Heat-treated Chrome Vanadium Steel supports durability under professional workloads. High polished finish cleans easily and helps resist rust and corrosion. Waterproof, rustproof, anti-corrosion build for long-lasting shop or field use. Plastic hanger keeps the set organized and ready for quick selection. What's Included Metric Extra Long Box End Wrench (Chrome Finish) 781012L 10 x 12mm Extra Long Box End Wrench 292mmL 781214L 12 x 14mm Extra Long Box End Wrench 330mmL 781315L 13 x 15mm Extra Long Box End Wrench 330mmL 781417L 14 x 17mm Extra Long Box End Wrench 369mmL 781618L 16 x 18mm Extra Long Box End Wrench 407mmL 781719L 17 x 19mm Extra Long Box End Wrench 407mmL Plastic Hanger Designed for professional hand tool performance, this set meets or exceeds ANSI Specs and is backed by a limited lifetime against manufacturer defect. With extra-long reach, durable steel construction, and organized storage, it's a dependable choice for precision metric fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.