Shop GENIUS TOOLS
Create Account
3/4in x 7/8in Double Flexible Socket Wrench
- Mfr # 512428
- Zoro # G323581740
product price:Â
$
29.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512428
- Zoro #
- G323581740
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 3/4 Inch x 7/8 Inch Mirror Finish Durable Chrome Steel - 512428 Professional Hand Tool This double flexible socket wrench is built for controlled access when fasteners sit in tight spaces or awkward angles. With two flexible socket ends sized 3/4 inch and 7/8 inch, it supports common service and maintenance tasks that require reach, alignment, and dependable leverage. Made from Chromium-vanadium Steel Alloy, it combines high strength with anti-corrosive properties to help protect the mirror finish over long-term use. The wrench is forged and heat treated for durability, and size markings are stamped for quick identification during work. Key Benefits 3/4 inch x 7/8 inch double flexible socket ends for versatile positioning. 300mm (11.81 inches) overall length helps provide reach and leverage. Chromium-vanadium Steel Alloy delivers strength, durability, and anti-corrosive performance. Forged and heat treated construction supports long service life under heavy use. Stamped size markings enable fast, permanent identification in a busy toolset. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians and demanding tool environments, this wrench balances access, strength, and identification features in one compact format. The combination of flexible ends, durable steel alloy construction, and ANSI-aligned performance supports consistent results while maintaining a clean, corrosion-resistant mirror finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.