Shop GENIUS TOOLS
Create Account
20 x 22mm Box End Wrench
- Mfr # 722022
- Zoro # G923582741
original price:Â $19.41 , new price: $17.47 , 9 percent off
new price:Â
$
17.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722022
- Zoro #
- G923582741
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 20x22mm Matte Finish Durable Hand Tool - 722022, Offset Ring Wrench This double ended offset ring wrench is built for consistent, accurate fastening on 20mm and 22mm hardware. The offset box-end design helps reach fasteners in tighter spaces while maintaining solid engagement for controlled turning. Made from Chromium-vanadium steel alloy and finished in matte, it's designed for strength, long service life, and resistance to corrosion. Sizes are stamped for quick identification, and the wrench is forged and heat treated to hold up under heavy, repeated use. Key Benefits 20mm and 22mm double box ends support common metric fastener sizes. Offset ring design improves access around obstacles and recessed fasteners. 315mm length provides added leverage for stubborn tightening or loosening. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated for dependable durability in demanding daily work. Sizes stamped permanently for faster selection and better tool organization. SKU 722022 is a professional-grade wrench designed and made for technicians who rely on durable hand tools over years of heavy use. With clear size markings, ANSI-aligned performance, and corrosion-resistant materials, it supports efficient workflows in shops where reliability and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.