Shop GENIUS TOOLS
Create Account
5/16x3/8inExtra Long Box Wrenches/235mmL
- Mfr # 791012L
- Zoro # G323584154
original price:Â $24.23 , new price: $21.81 , 9 percent off
new price:Â
$
21.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 791012L
- Zoro #
- G323584154
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extra Long Box Wrench 5/16 x 3/8 Inch Dual Size 235mm Length Durable Chrome Finish - 791012L Box End Wrench This extra long box end wrench combines two common SAE sizes-5/16 inch and 3/8 inch-into one professional-grade hand tool. The 235mm (9.25 inch) length helps provide added leverage and improved access when working in tighter spaces where a standard-length wrench can feel limited. Built from Chromium-vanadium steel alloy and finished with a durable chrome coating, it is designed for strength, corrosion resistance, and long-term daily use. Sizes are stamped directly on the wrench for quick identification and better tool organization. Key Benefits Dual-size box ends: 5/16 inch and 3/8 inch in one wrench. Extra long 235mm length improves leverage and reach in confined areas. Chromium-vanadium steel alloy delivers high strength and durable performance. Chrome finish helps resist corrosion for long service life in shops. Forged and heat treated construction supports heavy use and consistent durability. Sizes stamped for permanent, easy identification and faster tool selection. Meets or exceeds ANSI standards for quality and professional workmanship. Designed for professional technicians, this wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.