Shop GENIUS TOOLS
Create Account
18 x 19mm Box End Wrench
- Mfr # 721819
- Zoro # G523580345
original price:Â $17.98 , new price: $16.18 , 10 percent off
new price:Â
$
16.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721819
- Zoro #
- G523580345
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 18x19mm Matte Finish Durable Hand Tool - 721819 Professional Box-End Wrench Built for demanding service work, this 18 x 19mm double ended offset ring wrench provides secure box-end engagement while improving access around obstructions. The offset ring design helps reach fasteners in recessed or tight locations without sacrificing control. Manufactured from Chromium-vanadium steel alloy and finished in matte, it is designed for strength, durability, and corrosion resistance. Clear size stamping supports fast identification during setup and tool organization. Key Benefits 18 x 19mm double ended box-end pattern supports common metric fastener sizes. Offset ring ends improve access in tight spaces and around nearby components. 290mm overall length balances reach and leverage for controlled hand force. Chromium-vanadium steel alloy increases strength and resists corrosion over time. Forged and heat treated for optimal durability under repeated professional use. Sizes stamped permanently for quick identification and organized tool storage. Meets or exceeds ANSI standards for consistent quality and performance. SKU 721819 is a practical choice for technicians who want reliable fit, strength, and easy size recognition in a durable hand tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.