Shop GENIUS TOOLS

8PC SAE Double Ended Offset Ring Wrench Set

  • Mfr # DE-708S
  • Zoro # G223581079

original price:  $149.57 , new price: $134.61 , 10 percent off
new price: 
$
134.61
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DE-708S
Zoro #
G223581079
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Double Ended Offset Ring Wrench Set SAE Sizes 8 Piece Mirror Finish Durable Chrome Vanadium Steel - DE-708S, Offset Ring Wrench Set This 8-piece SAE double ended offset ring wrench set is built for consistent fit, access, and durability in professional hand-tool work. The 75 Degrees offset box ends help reach fasteners in tight or obstructed areas, while the mirror chrome finish supports long-term corrosion resistance and easy cleanup. Constructed from chromium-vanadium steel alloy and made to meet or exceed ANSI standards, the set is designed for heavy-use environments. Key Benefits Eight SAE double-ended sizes cover common service and repair fasteners. 75 Degrees offset box ends improve reach around obstructions and recessed hardware. Mirror chrome finish helps resist corrosion and simplifies wipe-down cleaning. Chromium-vanadium steel alloy delivers high strength and long-term durability. Meets or exceeds ANSI standards for dependable professional tool performance. Includes a kit bag to keep the set organized and portable. What's Included SAE Box End Wrench 75 Degrees Offset (Chrome Finish) 750810 1/4 x 5/16in Box End Wrench 170mmL 751214 3/8 x 7/16in Box End Wrench 200mmL 751618 1/2 x 9/16in Box End Wrench 230mmL 752022 5/8 x 11/16in Box End Wrench 260mmL 752426 3/4 x 13/16in Box End Wrench 285mmL 752830 7/8 x 15/16in Box End Wrench 315mmL 753234 1 x 1 1/16in Box End Wrench 350mmL 753640 1 1/8 x 1 1/4in Box End Wrench 360mmL Kit Bag SKU: DE-708S. This set combines offset access, a broad SAE size range, and a durable chrome vanadium build for reliable daily use. The mirror finish supports corrosion resistance, and the included bag keeps every wrench easy to find and ready for the next job.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.