Shop GENIUS TOOLS
Create Account
20 x 22mm Double Ended Offset Ring Wrench
- Mfr # 742022
- Zoro # G923580938
original price:Â $26.29 , new price: $23.66 , 10 percent off
new price:Â
$
23.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742022
- Zoro #
- G923580938
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 20x22mm Mirror Finish Durable Chrome Alloy Steel - 742022 Professional Hand Tool This double ended offset ring wrench covers 20mm and 22mm fasteners in one tool, helping streamline common service and maintenance tasks. The offset ring design improves access where straight wrenches can be obstructed, while the mirror finish supports easy wipe-down and a clean working surface. Built for professional technicians, it is forged and heat treated for strength and long-term durability. Clear size stamping supports fast identification during tool selection and organization. Key Benefits 20mm and 22mm double-ended ring heads support versatile fastener coverage. Offset ring design improves access around obstacles and in tight spaces. 316mm overall length provides leverage for controlled turning force. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Forged and heat treated construction supports durability under heavy use. Stamped sizes provide permanent, easy identification for faster workflow. Meets or exceeds ANSI standards for quality and consistency expectations. Its professional-grade construction, mirror finish, and clearly marked sizes make it a dependable choice for repeat service work where strength, access, and quick identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.