Shop GENIUS TOOLS
Create Account
10x12inExtra LongBox End Wrenches/292mmL
- Mfr # 781012L
- Zoro # G923580112
original price:Â $26.78 , new price: $24.10 , 10 percent off
new price:Â
$
24.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781012L
- Zoro #
- G923580112
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extra Long Box End Wrench 10 x 12 Inch, 292mm Length, Durable Chrome Vanadium Steel, High Torque Design - 781012L Professional Hand Tool This extra long box end wrench is built for controlled leverage and reliable fastener engagement in professional toolkits. With 10mm and 12mm box ends and an extended 292mm (11.5 inch) overall length, it helps reach hardware while improving torque application. Made from chromium-vanadium steel alloy and finished for anti-corrosive performance, the wrench is forged and heat treated to support heavy, repeated use. Clearly stamped sizes aid identification and tool organization in busy work areas. Key Benefits 10mm x 12mm box ends support common metric fastener sizes. Extra long 292mm (11.5 inch) length increases leverage and torque. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Forged and heat treated construction improves long-term structural reliability. Stamped size markings provide fast identification and easier tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 781012L is designed for professional technicians who need consistent performance from a long-handle box end wrench. The combination of extended reach, high-strength alloy construction, and permanent size markings supports efficient work while maintaining durability over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.