Shop GENIUS TOOLS
Create Account
7/8in x 15/16in Box End Wrench
- Mfr # 712830
- Zoro # G823582179
original price:Â $27.30 , new price: $24.57 , 10 percent off
new price:Â
$
24.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712830
- Zoro #
- G823582179
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 7/8 x 15/16 Inch Matte Finish Durable Steel - 712830, Offset Ring Wrench This double ended offset ring (box end) wrench is built for controlled fastener engagement where clearance and leverage matter. The two box-end sizes-7/8 inch and 15/16 inch-support common service work while keeping the tool count down. Made from chromium-vanadium steel alloy and finished in matte, it is forged and heat treated for strength and long-term durability. Clear, stamped size markings help with quick identification during tool organization and daily use. Key Benefits Double ended offset ring design helps reach fasteners with better clearance. 7/8 inch and 15/16 inch box ends support versatile fastening tasks. 330mm overall length balances reach and leverage in tight spaces. Chromium-vanadium steel alloy delivers strength plus anti-corrosive performance. Forged and heat treated construction improves durability for repeated heavy use. Stamped size markings provide quick, permanent identification for tool organization. SKU 712830 is designed for professional technicians who need consistent performance from hand tools under heavy use. The matte finish and anti-corrosive alloy help it stay service-ready, while the offset box ends and full-length leverage support reliable engagement and strength where standard wrenches can be limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.