Shop GENIUS TOOLS
Create Account
1 1/8in x 1 1/4in Box End Wrench
- Mfr # 713640
- Zoro # G723579095
product price:Â
$
39.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713640
- Zoro #
- G723579095
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 1 1/8 x 1 1/4 Inch Matte Finish Durable Steel - 713640 Professional Offset Ring Wrench Built for professional technicians, this double ended offset ring wrench combines two SAE box-end sizes in one tool for dependable fastener control. The offset ring design improves access in tight or obstructed areas while maintaining solid engagement on the nut or bolt. Forged and heat treated from Chromium-vanadium steel alloy, it's engineered for high strength, durability, and anti-corrosive performance. A matte finish supports secure handling, and permanently stamped size markings help with fast identification during busy repair and maintenance work. Key Benefits Double ended box design covers 1 1/8 inch and 1 1/4 inch sizes. Offset ring ends improve clearance around obstacles and tight work areas. 370mm overall length provides practical reach and leverage during service tasks. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Forged and heat treated construction supports long-term performance under heavy use. Sizes are stamped for permanent, quick identification in toolboxes and drawers. Meets or exceeds ANSI standards for consistent quality and fit. Designed for repeated shop use, this wrench balances access, strength, and organization-friendly details in one durable hand tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.