Shop GENIUS TOOLS
Create Account
7/16in Hex Shank, 7/16in Hex Screwdriver Bit 160mmL
- Mfr # 3728
- Zoro # G523582967
product price:Â
$
18.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3728
- Zoro #
- G523582967
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/16 Inch Hex Shank, 7/16 Inch Drive, 160mm Length, Durable Construction - 3728, Hex Screwdriver Bit SKU: 3728. This 7/16in hex screwdriver bit is built for professional technicians who need consistent fit, reach, and long-term durability. The 160mm overall length helps when added clearance is required, while the 7/16in hex shank and 7/16in drive interface support a secure, stable connection. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed to resist wear and corrosion in demanding shop conditions. Clearly stamped sizing supports faster identification and better tool organization. Key Benefits 7/16in hex shank and 7/16in drive for stable, secure engagement. 160mm (6.3in) overall length improves access where extra reach matters. High Speed Steel construction delivers strength, durability, and corrosion resistance. Heat-treated design provides tough exterior with superior inner core strength. Size stamping enables quick identification and more efficient tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for heavy professional use, this hex screwdriver bit balances reach, strength, and identification features that help keep workflows efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.