Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Star Screwdriver Bit 56mmL
- Mfr # 6310
- Zoro # G423582562
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6310
- Zoro #
- G423582562
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-10 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 6310 Star Screwdriver Bit SKU: 6310. This T-10 star screwdriver bit is built for precise fastener engagement with a 1/4in hex shank and an overall length of 56mm (2.2 inches). It's designed for consistent fit, controlled driving, and dependable performance in professional hand tool setups. Constructed from High Speed Steel and heat treated for a durable exterior with a strong inner core, this bit is made to hold up under heavy, repeated use. Permanent size stamping supports fast identification and organized storage alongside other drive sizes. Key Benefits T-10 star drive profile supports accurate fastener fit and reliable torque transfer. 1/4in hex shank fits standard bit holders, drivers, and compatible tool systems. 56mm (2.2in) overall length balances reach and control in tight spaces. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat treated design provides tough outer wear resistance and superior inner core strength. Size is stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for quality and professional-grade expectations. Genius Tools Star Screwdriver Bit T-10 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 6310 is built for technicians who need repeatable results from a compact precision bit. Its stamped sizing, corrosion resistance, and heat-treated strength help maintain performance and efficiency across daily, demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.