1/4in Hex Shank, T-20 Star Screwdriver Bit 88mmL
- Mfr # 6520
- Zoro # G423584603
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6520
- Zoro #
- G423584603
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-20 Size 1/4 Inch Hex Shank 88mm Length Durable S2 Steel Drive - 6520 - Professional Screwdriver Bit This T-20 star screwdriver bit is built for consistent fit and controlled torque transfer in professional hand tool setups. The 1/4 inch hex shank works with common bit holders, while the 88mm overall length helps reach fasteners set deeper in assemblies. Manufactured for durability and long service life, the bit is heat treated for a tough exterior and a strong core. Size markings are stamped for fast, permanent identification in tool trays and kits. Key Benefits T-20 star profile helps maintain a stable engagement with compatible fasteners. 1/4 inch hex shank fits standard bit holders and driver systems. 88mm overall length provides reach for recessed or hard-to-access screws. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Heat-treated construction supports a tough exterior with superior inner core strength. Stamped size marking enables quick identification and better tool organization. SKU: 6520. Designed and made for professional technicians, this bit is intended to perform reliably over a lifetime of heavy use. It balances reach, strength, and clear identification to support efficient work and consistent results in demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.