16PC 3/8in Dr. Metric Long Wobble Hex Bit Socket Set

  • Mfr # BS-316WHX
  • Zoro # G823584005
original price:  $34.18 , new price: $30.76 , 10 percent off
new price: 
$
30.76
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-316WHX
Zoro #
G823584005
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 16 Piece Metric Wobble 3/8 Inch Drive High Precision Durable Steel - BS-316WHX, Wobble Hex Bit Socket Set This 16-piece metric wobble hex bit socket set is built for organized, repeatable work with a 3/8in drive. The wobble design improves access in tight spaces while maintaining a controlled fit for hex fasteners across common metric sizes. Supplied in a plastic blow-molded case with permanently hard-stamped size markings, the set stays protected, easy to transport, and quick to identify during daily use. Key Benefits 16-piece metric wobble hex bit socket assortment for broad size coverage. 3/8in drive compatibility integrates smoothly with common ratchets and extensions. Wobble feature helps reach angled fasteners in confined or obstructed areas. Hard-stamped sizes provide permanent identification that will not rub off. High-Speed Steel construction supports strength, durability, and anti-corrosive properties. Plastic blow-molded case keeps sockets secure, organized, and transport-ready. Meets or exceeds ANSI standards for professional-grade expectations. What's Included 3/8in Dr. Metric Wobble Hex Bit Socket 180mmL 308+4733 3mm Wobble Hex Bit Socket 308+4734 4mm Wobble Hex Bit Socket 308+4735 5mm Wobble Hex Bit Socket 308+4736 6mm Wobble Hex Bit Socket 310+4747 7mm Wobble Hex Bit Socket 310+4748 8mm Wobble Hex Bit Socket 339+4749 9mm Wobble Hex Bit Socket 340+4750 10mm Wobble Hex Bit Socket 3/8in Dr. Metric Wobble Hex Bit Socket 50mmL 308+4133 3mm Wobble Hex Bit Socket 308+4134 4mm Wobble Hex Bit Socket 308+4135 5mm Wobble Hex Bit Socket 308+4136 6mm Wobble Hex Bit Socket 310+4147 7mm Wobble Hex Bit Socket 310+4148 8mm Wobble Hex Bit Socket 339+4149 9mm Wobble Hex Bit Socket 340+4150 10mm Wobble Hex Bit Socket Blow Case Designed and made for professional technicians, this set supports consistent performance over a lifetime of heavy use.

Ratings & reviews