Shop GENIUS TOOLS
Create Account
20PC 318in Dr. SAE Long Hex Bit Socket Set
- Mfr # BS-320HSX
- Zoro # G723582552
product price:Â
$
57.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-320HSX
- Zoro #
- G723582552
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 20 Piece SAE 3/8 Inch Drive S2 Steel Durable Professional Quality - BS-320HSX - Hex Bit Socket Set This 20-piece SAE hex bit socket set is built for 3/8in drive work where consistent fit and durable bits matter. It includes both 180mmL and 50mmL hex bit sockets, covering common SAE sizes from 1/8in through 1/2in for a wide range of fastening tasks. Made from high-speed steel for strength and anti-corrosive properties, the set is designed for professional technicians and long-term, heavy use. Sizes are hard stamped for permanent identification, and the blow-molded case keeps each piece organized for storage and transport. Key Benefits 20-piece SAE hex bit socket coverage for 3/8in drive applications. Includes 180mmL and 50mmL lengths for reach and access flexibility. High-speed steel construction delivers strength, durability, and anti-corrosive protection. Hard stamped sizes provide fast, permanent identification that won't rub off. Blow-molded case keeps sockets secure, organized, and easy to transport. Meets or exceeds ANSI standards for professional tool performance expectations. What's Included 3/8in Dr. SAE Hex Bit Socket 180mmL 308+3708 1/8in Hex Bit Socket 308+3710 5/31in Hex Bit Socket 308+3712 3/16in Hex Bit Socket 308+3714 7/32in Hex Bit Socket 308+3716 1/4in Hex Bit Socket 310+3718 9/32in Hex Bit Socket 310+3720 5/16in Hex Bit Socket 312+3724 3/8in Hex Bit Socket 314+3728 7/16in Hex Bit Socket 316+3732 1/2in Hex Bit Socket 3/8in Dr. SAE Hex Bit Socket 50mmL 308+3108 1/8in Hex Bit Socket 308+3110 5/32in Hex Bit Socket 308+3112 3/16in Hex Bit Socket 308+3114 7/32in Hex Bit Socket 308+3116 1/4in Hex Bit Socket 310+3128 9/32in Hex Bit Socket 310+3130 5/16in Hex Bit Socket 312+3134 3/8in Hex Bit Socket 314+3138 7/16in Hex Bit Socket 316+3142 1/2in Hex Bit Socket Blow Case SKU BS-320HSX is a straightforward, organized SAE hex bit socket solution for 3/8in drive setups. With two working lengths, clearly stamped sizing, and a protective case, it supports efficient tool control and dependable storage while meeting ANSI expectations for professional-grade hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.