Shop GENIUS TOOLS
Create Account
11 pc. 3/8in dr. star head driver set
- Mfr # TX-311
- Zoro # G323581450
original price:Â $37.07 , new price: $33.36 , 10 percent off
new price:Â
$
33.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX-311
- Zoro #
- G323581450
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Impact Bit Socket Set 11 Piece 3/8 Inch Drive CR-Mo Steel Durable Professional Quality - TX-311 Star Impact Bit Socket Set This 11-piece 3/8in drive star impact bit socket set is built for consistent fit and durability under impact use. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties for long service life in demanding work environments. Key Benefits CR-Mo alloy steel construction supports high strength and impact-rated durability. Anti-corrosive material helps protect sockets during long-term shop use. 3/8in drive compatibility fits common ratchets and impact tools. Star (Torx) bit socket range covers multiple fastener sizes in one set. Meets or exceeds ANSI standards for dependable professional performance. What's Included 3/8in Dr. Star Head Driver 60mmL 3460S10 T-10 Star Head Driver 3460S15 T-15 Star Head Driver 3460S20 T-20 Star Head Driver 3460S25 T-25 Star Head Driver 3460S30 T-30 Star Head Driver 3460S40 T-40 Star Head Driver 3460S45 T-45 Star Head Driver 3460S50 T-50 Star Head Driver 3460S55 T-55 Star Head Driver 3460S60 T-60 Star Head Driver SKU: TX-311. This set provides a practical spread of star impact bit sockets for technicians who want durable CR-Mo construction and standardized performance. With sizes organized around a 60mm length format and a 3/8in drive interface, it supports repeatable, professional work without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.