Shop GENIUS TOOLS

11 Pc. 3/8in & 1/2in Dr. Surface Bit Socket Set

  • Mfr # BS-3411S
  • Zoro # G223583967

original price:  $90.85 , new price: $81.77 , 9 percent off
new price: 
$
81.77
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-3411S
Zoro #
G223583967
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Ribe Bit Socket Set 11 Piece Metric 3/8 Inch & 1/2 Inch Drive High Strength S2 Steel - BS-3411S Ribe Bit Socket Tool Set This 11-piece Ribe bit socket set (SKU: BS-3411S) is built for professional hand tool use where consistent fit and fastener control matter. It combines 3/8in and 1/2in drive Ribe bit sockets in a single organized kit, covering common metric Ribe sizes across two lengths. Designed for long-term service in demanding environments, the set is made from High Speed Steel for strength and durability with anti-corrosive properties. Key Benefits 11-piece metric Ribe bit socket coverage in one organized set. Includes both 3/8in and 1/2in drive sizes for flexibility. Made from High Speed Steel for high strength and durability. Anti-corrosive properties help protect sockets in tough shop conditions. Meets or exceeds ANSI standards for consistent professional tool performance. Professional grade design for heavy use by technicians over a long service life. What's Included 3/8in Dr. Ribe Bit Socket 50mmL 308+9004 M4 Ribe Bit Socket 308+9005 M5 Ribe Bit Socket 308+9006 M6 Ribe Bit Socket 310+9007 M7 Ribe Bit Socket 310+9008 M8 Ribe Bit Socket 340+9009 M9 Ribe Bit Socket 340+9010 M10 Ribe Bit Socket 1/2in Dr. Ribe Bit Socket 80mmL 442+9212 M12 Ribe Bit Socket 444+9213 M13 Ribe Bit Socket 444+9214 M14 Ribe Bit Socket 446+9216 M16 Ribe Bit Socket Socket Holder This set is a practical choice for technicians who need metric Ribe bit sockets in both 3/8in and 1/2in drive without piecing sizes together individually. With ANSI-aligned performance, durable High Speed Steel construction, and an included holder for organization, it supports repeatable work and cleaner tool storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.