Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/64in Hex Screwdriver Bit 56mmL
- Mfr # 3307
- Zoro # G323583201
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3307
- Zoro #
- G323583201
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/64 Inch Size, 1/4 Inch Hex Shank Drive, 56mm Length, Durable Construction - 3307 professional screwdriver bit This 7/64 inch hex screwdriver bit is built for consistent fit and dependable service in professional tool kits. With a 1/4 inch hex shank and 56mm overall length, it's suited to common bit holders and drivers where compact reach and stable engagement matter. Constructed from High Speed Steel and heat treated for strength, the bit is designed to handle repeated use while resisting corrosion. For easier tool management, the size is permanently stamped for quick identification during setup and teardown. Key Benefits 1/4 inch hex shank fits standard bit holders and common drivers. 7/64 inch hex tip supports accurate engagement and controlled fastener handling. 56mm overall length balances access with stability in tight working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size marking enables fast identification and better tool organization. SKU 3307 is designed and made for professional technicians, with attention to durability, identification, and standards compliance. Its combination of high speed steel material, heat treatment, and ANSI-aligned quality helps maintain reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.