Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1.0 x 6.0mm Slotted Bit 56mmL
- Mfr # 1360
- Zoro # G423578749
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1360
- Zoro #
- G423578749
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver Bit 1.0 x 6.0mm Size 1/4 Inch Hex Shank 56mm Length Durable Steel - 1360 Professional Screwdriver Bit This slotted screwdriver bit is built for controlled fastening with a 1/4 inch hex shank and a 1.0 x 6.0mm slotted tip. The 56mm overall length provides a compact profile for bit holders and drivers while maintaining stable engagement and reliable handling. Manufactured from High Speed Steel, the bit is engineered for strength and durability with anti-corrosive properties. Clear size stamping supports quick identification during setup and keeps your bit selection organized across daily work. Key Benefits 1/4 inch hex shank fits common drivers, bit holders, and extensions. 1.0 x 6.0mm slotted tip supports accurate fit and controlled turning. 56mm overall length balances access in tight areas and bit stability. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated for tough exterior wear resistance and strong inner core. Stamped size markings provide permanent, fast identification for tool organization. Designed for professional technicians, this bit is made to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.