Shop GENIUS TOOLS
Create Account
213055 / 5/16in Hex Shank, 0.8 x 5.5mm Slotted Bit 30mmL
- Mfr # 1255
- Zoro # G623580894
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1255
- Zoro #
- G623580894
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.8 x 5.5mm, 5/16 Inch Hex Shank, 30mm Length, Precision Screwdriver Bit - 1255, Professional Screwdriver Bit This professional slotted screwdriver bit is built for repeatable fastening and precise fit. It features a 5/16 inch hex shank with a 0.8 x 5.5mm slotted tip and a compact 30mm overall length (1.18 inches) for controlled work in tighter clearances. Manufactured from high speed steel, the bit is designed for strength, durability, and anti-corrosive properties. Heat treatment creates a tough outer surface with superior inner core strength, supporting long-term professional use. Size markings are stamped for permanent, easy identification, helping keep bit sets organized and efficient. Key Benefits 0.8 x 5.5mm slotted tip delivers consistent engagement for precision fastening tasks. 5/16 inch hex shank fits compatible bit holders for stable, secure drive. 30mm (1.18 inch) overall length supports access where longer bits interfere. High speed steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design combines a tough exterior with superior inner core strength. Stamped size identification stays readable for faster selection and better organization. Built to meet the expectations of professional technicians, this bit is engineered for heavy use while maintaining clear size identification and reliable material performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.