Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Tamperproof Star Bit 36mmL
- Mfr # 7170
- Zoro # G823584302
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7170
- Zoro #
- G823584302
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-70 Size, 14mm Hex Shank, 36mm Length, Secure Fit, Durable Construction - 7170 Professional Screwdriver Bit This T-70 tamperproof star screwdriver bit is built for secure engagement and consistent torque transfer with tamper-resistant fasteners. The 14mm hex shank helps provide a stable connection in compatible drivers and bit holders, while the 36mm overall length supports control in tight or confined working areas. Constructed from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for durability and long-term professional use. Size markings are stamped directly on the bit for fast identification and better tool organization. Key Benefits T-70 tamperproof star profile supports secure fit on tamper-resistant fasteners. 14mm hex shank helps deliver stable engagement and efficient torque transfer. 36mm (1.42 in) overall length suits compact access and controlled handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design combines a tough exterior with a strong inner core. Stamped size identification improves organization and speeds up tool selection. SKU 7170 is designed and made for professional technicians who need repeatable performance under heavy use. With durable materials, clear size identification, and standards-based manufacturing, it fits well into a dependable bit selection for service carts, shop drawers, and field tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.