Shop GENIUS TOOLS
Create Account
9/16in Hex Shank, 9/16in Hex Screwdriver Bit 56mmL
- Mfr # 3336
- Zoro # G123583142
product price:Â
$
7.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3336
- Zoro #
- G123583142
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/16 Inch Size, 9/16 Inch Hex Shank Drive, 56mm Length, Durable Construction - 3336, Hex Screwdriver Bit This hex screwdriver bit is built for consistent fit and durability in professional hand tool setups. With a 9/16 inch hex shank and matching 9/16 inch hex bit size, it supports secure engagement and dependable torque transfer for demanding service work. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed to maintain performance under heavy use. The 56mm (2.2 inch) overall length keeps the profile compact for controlled handling and efficient tool access. Key Benefits 9/16 inch hex shank drive for stable fit and reduced slippage. 9/16 inch hex screwdriver bit size supports accurate engagement and control. 56mm (2.2 inch) overall length balances reach with compact handling. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior and strong core for long service. Stamped size markings enable fast identification and better tool organization. SKU 3336 is designed and made for professional technicians who expect reliable, repeatable results from their screwdriver bits. Clear size stamping helps reduce downtime, while the anti-corrosive High Speed Steel build and heat treatment support long-term durability in challenging shop environments and routine heavy-use tool rotations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.