Shop GENIUS TOOLS
Create Account
T-30 Tamperproof Star Screwdriver 215mmL
- Mfr # 594+7830
- Zoro # G823583008
original price:Â $11.08 , new price: $9.97 , 10 percent off
new price:Â
$
9.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+7830
- Zoro #
- G823583008
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-30 Size 215mm Length Precision Drive Ergonomic Handle - 594+7830 Professional Hand Tool This T-30 tamperproof star screwdriver is built for controlled, precise fastening where a tamperproof star profile is required. With a 215mm overall length, it provides practical reach while maintaining stable handling for detailed work. Made from Chromium-vanadium steel alloy and paired with a hard impact plastic handle, this professional-grade hand tool is designed for strength, durability, and long service life. The treated shaft supports heavy-duty applications, while anti-corrosive properties help maintain performance over time. Key Benefits T-30 tamperproof star precision drive supports secure engagement and consistent torque transfer. 215mm overall length balances reach and control for varied fastening access. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive protection. Treated shaft increases durability for tough applications and long-term daily use. Ergonomic hard impact plastic handle improves grip comfort during extended work sessions. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 594+7830 is designed and made for professional technicians who need reliable, repeatable performance. The combination of a durable shaft, corrosion resistance, and a comfortable handle supports efficient work across demanding environments without sacrificing control, making it a practical addition to any precision-drive tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.