Shop GENIUS TOOLS
Create Account
223045 / 5/16in Hex Shank, T-45 Star Screwdriver Bit 30mmL
- Mfr # 6245
- Zoro # G323582754
product price:Â
$
1.67
/ea
Sold in multiples of 4 for
$6.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6245
- Zoro #
- G323582754
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-45 Size 5/16 Inch Hex Shank 30mm Length Durable S2 Steel Drive - 6245, Star (Torx) Screwdriver Bit SKU 6245 is a T-45 star (Torx) screwdriver bit built for consistent engagement and controlled torque transfer. The 5/16 inch hex shank fits compatible bit holders and drivers, while the compact 30mm overall length supports work in tighter access points. This bit is heat treated for a tough exterior with strong inner core performance. Size markings are stamped for fast identification and long-term tool organization in professional hand tool setups. Key Benefits T-45 star tip helps maintain fit and reduce cam-out during fastening. 5/16 inch hex shank supports stable holding in common drivers and holders. 30mm (1.18 inch) overall length helps reach fasteners in tight spaces. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Heat-treated construction provides a tough exterior and strong inner core. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and demanding, repetitive use, this screwdriver bit prioritizes durability and easy identification on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.