Shop GENIUS TOOLS
Create Account
223025 / 5/16in Hex Shank, T-25 Star Screwdriver Bit 30mmL
- Mfr # 6225
- Zoro # G723583443
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6225
- Zoro #
- G723583443
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-25 5/16 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 6225 Professional Screwdriver Bit SKU: 6225. This T-25 star screwdriver bit is built for precise, repeatable fastening with a 5/16in hex shank and a compact 30mm (1.18in) overall length. Designed for professional toolkits, it supports efficient bit identification and consistent performance in daily service work. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it balances durability and long-term reliability. Anti-corrosive properties help the bit maintain condition over extended use, while meeting or exceeding ANSI standards for quality expectations. Key Benefits T-25 star tip with 5/16in hex shank for secure tool fit. 30mm (1.18in) overall length suits compact access and controlled driving. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Stamped size marking supports fast, permanent identification in organized tool sets. Meets or exceeds ANSI standards for consistent professional hand tool performance. Engineered for professional technicians and built to perform over a lifetime of heavy use, this bit supports dependable torque transfer and long service life. The stamped size marking reduces downtime during tool changes, helping maintain a clean, efficient workflow when working across multiple fastener sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.