Shop GENIUS TOOLS
Create Account
12PC 3/8in Dr. Metric Deep Hand Socket Set
- Mfr # GD-312M
- Zoro # G923584066
original price:Â $50.20 , new price: $45.18 , 10 percent off
new price:Â
$
45.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-312M
- Zoro #
- G923584066
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools 12 Piece Metric Deep Socket Set 3/8 Inch Drive Chrome Vanadium Steel - GD-312M Deep Socket Set This 12-piece 3/8in drive metric deep socket set is built for organized, repeatable work where consistent fit and quick size selection matter. Deep sockets help reach fasteners set on longer studs or recessed locations, while the included holder keeps the set together for storage and transport. Made from chromium-vanadium steel alloy, the sockets are designed for strength, durability, and anti-corrosive performance. Hard-stamped size markings provide permanent identification that won't rub off, supporting faster workflow in busy environments. Key Benefits 12-piece metric deep socket range supports common service and maintenance tasks. 3/8in drive format pairs easily with compatible ratchets and extensions. Deep socket profile improves access to recessed fasteners and longer studs. Chrome vanadium steel alloy provides high strength with anti-corrosive properties. Hard-stamped sizes stay readable for quick, permanent identification over time. Included socket holder keeps pieces secure, organized, and easy to arrange. What's Included 3/8in Dr. 6 pt. Metric Deep Hand Socket 326308 8mm Deep Hand Socket 63mmL 326309 9mm Deep Hand Socket 63mmL 326310 10mm Deep Hand Socket 63mmL 326311 11mm Deep Hand Socket 63mmL 326312 12mm Deep Hand Socket 63mmL 326313 13mm Deep Hand Socket 63mmL 326314 14mm Deep Hand Socket 63mmL 326315 15mm Deep Hand Socket 63mmL 326316 16mm Deep Hand Socket 63mmL 326317 17mm Deep Hand Socket 63mmL 326318 18mm Deep Hand Socket 63mmL 326319 19mm Deep Hand Socket 63mmL Socket Holder SKU: GD-312M. This set is a practical choice for technicians and serious tool users who want durable deep sockets, clear markings, and reliable organization in one package. Built for heavy use, it's designed to deliver consistent performance while keeping your metric sizes easy to identify and store.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.