Shop GENIUS TOOLS
Create Account
19mm Hex Shank, 19mm Hex Screwdriver Bit 125mmL
- Mfr # 2659
- Zoro # G323578603
product price:Â
$
27.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2659
- Zoro #
- G323578603
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 19mm Size, 1/4 Inch Hex Shank, 125mm Length, Durable Steel Construction - 2659, Hex Screwdriver Bit This 19mm hex screwdriver bit is built for professional technicians who need consistent fit, controlled reach, and long service life. With a 125mm overall length and a 1/4 inch hex shank, it's designed to seat securely while maintaining predictable handling. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it delivers durability with anti-corrosive properties. Permanently stamped size markings support faster tool selection and better organization in busy toolboxes. Key Benefits 19mm hex screwdriver bit profile for stable engagement and reliable fastener control. 125mm overall length balances access, leverage, and precision in tight working areas. 1/4 inch hex shank supports secure drive fit and efficient tool changes. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong core for longevity. Permanently stamped size markings improve identification and tool organization on the job. SKU 2659 is a professional-grade bit engineered to perform over a lifetime of heavy use. From durable steel construction to clear stamped sizing, it's designed to reduce downtime, keep sets organized, and maintain dependable performance with the strength and consistency expected from a technician-focused hand tool brand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.