19mm Hex Shank, 19mm Hex Screwdriver Bit
- Mfr # 2919
- Zoro # G923582284
original price:Â $14.62 , new price: $13.16 , 9 percent off
new price:Â
$
13.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2919
- Zoro #
- G923582284
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Screwdriver Bit 19mm Hex Shank 19mm Drive 45mm Length Heavy-Duty Steel - 2919 Impact Driver Bit This impact screwdriver bit is built for professional hand tool setups that demand consistent fit and strength under load. It features a 19mm hex shank and a 19mm hex bit profile, keeping compatibility straightforward for matching 19mm drive tooling. Manufactured from Chromium Molybdenum Alloy Steel and heat treated for a tough exterior with a strong inner core, it is designed to handle repeated use while resisting corrosion. The compact 45mm overall length supports controlled handling where space is limited. Key Benefits 19mm hex shank and 19mm hex bit profile for secure engagement. 45mm overall length supports access and control in tight work areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help maintain performance in demanding shop environments. Heat-treated design creates a tough exterior and strong inner core. Size is stamped for permanent, quick identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. With clearly stamped sizing and a durable, heat-treated alloy steel build, it supports long-term service in professional use where consistency matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.