Shop GENIUS TOOLS
Create Account
17mm Hex Shank, 17mm Hex Screwdriver Bit 34mmL
- Mfr # 2177
- Zoro # G923578591
product price:Â
$
11.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2177
- Zoro #
- G923578591
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 17mm Size, Hex Shank, 1.3 Inch (34mm) Length, Durable Steel Construction - 2177 Professional Screwdriver Bit This 17mm hex screwdriver bit is built for consistent fit and durability in professional hand tool setups. With a 17mm hex shank and compact 34mm overall length, it supports controlled fastening where strength and precise engagement matter. Constructed from High Speed Steel and heat treated for toughness, it's designed to withstand heavy, repeated use while maintaining anti-corrosive protection. Permanently stamped size markings improve tool organization and speed up selection during daily work. Key Benefits 17mm hex shank and 17mm hex bit profile for accurate, secure fit. 34mm overall length supports access and control in compact working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior with a strong inner core. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-grade quality. SKU: 2177. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use while staying easy to identify and manage in your tool system. Its material choice and heat treatment help maintain reliability and corrosion resistance across demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.