1/4in Hex Shank, T-25 Pentacle Bit 30mmL
- Mfr # 5025
- Zoro # G123582787
product price:Â
$
1.87
/ea
Sold in multiples of 4 for
$7.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5025
- Zoro #
- G123582787
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-25 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 5025, Professional Screwdriver Bit This T-25 pentacle screwdriver bit is built for consistent fit and controlled driving in professional hand tool setups. The 1/4 inch hex shank supports quick changes, while the 30mm overall length helps keep the bit compact and stable during work. Made from High Speed Steel, it delivers high strength with anti-corrosive properties for long-term durability. Heat treatment adds a tough exterior with a strong inner core, and permanently stamped sizing helps with fast, accurate identification in storage or on the job. Key Benefits T-25 pentacle bit with 1/4 inch hex shank for secure, standard fit. 30mm overall length provides compact control in tight tool access areas. High Speed Steel construction offers high strength and long service life. Anti-corrosive properties help resist wear from daily professional use conditions. Heat-treated design balances tough exterior with durable inner core strength. Size is stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for dependable performance and quality expectations. Engineered for professional technicians, this bit is designed to hold up under heavy use while maintaining dependable engagement and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.