Shop GENIUS TOOLS
Create Account
24 x 26mm Double Ended Offset Ring Wrench
- Mfr # 742426
- Zoro # G223583318
original price:Â $30.84 , new price: $27.76 , 9 percent off
new price:Â
$
27.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742426
- Zoro #
- G223583318
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 24x26mm Mirror Finish Durable Chrome Vanadium Steel - 742426 - Professional Hand Tool Built for consistent torque and secure fastener engagement, this 24x26mm double ended offset ring wrench is designed for professional hand tool work where clearance and control matter. The offset ring pattern helps reach fasteners in tighter areas while maintaining solid contact. Forged and heat treated for strength, it's made from chromium-vanadium steel alloy with anti-corrosive properties and a mirror finish. Clear, permanently stamped sizes support faster tool selection and better organization on the bench or in the cart. Key Benefits Double ended offset ring design supports reliable grip on 24mm and 26mm fasteners. 328mm overall length balances reach, leverage, and control in confined spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive performance. Forged and heat treated construction improves durability under heavy professional use. Mirror finish helps resist corrosion and makes cleanup easier after daily jobs. Permanently stamped size markings simplify identification and reduce tool-selection time. Meets or exceeds ANSI standards for dependable fit and performance expectations. Designed for professional technicians, it's a dependable choice for repeated tightening and loosening tasks where a secure ring fit and offset access can reduce slippage and improve workflow consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.