20 x 22mm Double Flexible Socket Wrench
- Mfr # 502022
- Zoro # G023583150
product price:Â
$
37.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502022
- Zoro #
- G023583150
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 20 x 22 mm Mirror Finish Durable Chrome Steel - 502022, Double Flexible Socket Wrench SKU: 502022. This double flexible socket wrench is sized 20 x 22 mm and built for controlled fastener work where access and angle matter. The flexible socket ends help maintain engagement while working around obstructions, and the mirror finish supports easy wipe-down after use. Constructed from Chromium-vanadium steel alloy and finished for corrosion resistance, it is forged and heat treated for strength under repeated professional use. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 20 x 22 mm double flexible socket ends improve access in tight spaces. 305 mm overall length provides reach and leverage without overhandling. Chromium-vanadium steel alloy delivers high strength and corrosion resistance. Forged and heat treated for durability under heavy, repeated workloads. Mirror finish helps resist grime buildup and cleans up quickly. Stamped size markings support fast identification and organized storage. Designed for professional technicians, this wrench focuses on durability, clear size identification, and reliable performance. The combination of flexible socket ends, 305 mm length, and Chromium-vanadium steel construction supports consistent results while meeting ANSI requirements and maintaining long-term corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.