Shop GENIUS TOOLS
Create Account
12mm Hex Shank, T-60 Star Screwdriver Bit 125mmL
- Mfr # 6660
- Zoro # G923582321
original price:Â $12.73 , new price: $11.46 , 9 percent off
new price:Â
$
11.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6660
- Zoro #
- G923582321
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-60 Size 12mm Hex Shank 125mm Length Durable High-Torque Design - 6660 Professional Screwdriver Bit This professional T-60 star screwdriver bit is built for high-torque fastening where a secure fit and dependable strength matter. With a 12mm hex shank and 125mm overall length (4.92 inches), it provides added reach while maintaining stable engagement in the tool holder. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Sizes are stamped directly on the bit for permanent, easy identification-helpful for faster selection and cleaner tool organization in busy environments. Key Benefits T-60 star tip with 12mm hex shank for secure drive engagement. 125mm overall length helps reach fasteners in tighter or recessed areas. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help maintain durability in demanding shop conditions. Heat-treated design creates tough exterior with strong inner core support. Stamped size markings enable quick identification and improved tool organization. Built for professional technicians and heavy use, this bit combines heat-treated toughness with a corrosion-resistant High Speed Steel body. SKU: 6660.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.