Shop GENIUS TOOLS

24PC 1/4 & 3/8in Dr. Metric Long Hex Bit Socket Set

  • Mfr # BS-2324HL
  • Zoro # G523584183

product price: 
$
59.05
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2324HL
Zoro #
G523584183
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 24 Piece Metric 1/4 Inch & 3/8 Inch Drive High-Strength S2 Steel - BS-2324HL Hex Bit Socket Set This 24-piece metric hex bit socket set combines 1/4in and 3/8in drive sizes for broad coverage in one organized blow case. It is built for professional technicians who need consistent fit, reliable engagement, and durable bits across common metric hex fasteners. Designed to meet or exceed ANSI standards, each socket is engineered for precise fit to help reduce fastener damage and maintain dependable performance over repeated use. Key Benefits 24-piece metric hex bit selection supports a wide range of fasteners. Includes both 1/4in and 3/8in drives for added tool compatibility. High-strength S2 steel construction helps deliver long-term durability in use. Precision fit helps reduce stripping and improves control during tightening. Meets or exceeds ANSI standards for consistent, professional expectations. Blow case storage keeps pieces organized, protected, and quick to identify. What's Included 1/4in Dr. Metric Hex Bit Socket 140mmL 208+2622 2mm Hex Bit Socket 208+2625 2.5mm Hex Bit Socket 208+2633 3mm Hex Bit Socket 208+2634 4mm Hex Bit Socket 208+2635 5mm Hex Bit Socket 208+2636 6mm Hex Bit Socket 1/4in Dr. Metric Hex Bit Socket 45mmL 208+2122 2mm Hex Bit Socket 208+2125 2.5mm Hex Bit Socket 208+2133 3mm Hex Bit Socket 208+2134 4mm Hex Bit Socket 208+2135 5mm Hex Bit Socket 208+2136 6mm Hex Bit Socket 3/8in Dr. Metric Hex Bit Socket 140mmL 310+2647 7mm Hex Bit Socket 310+2648 8mm Hex Bit Socket 339+2649 9mm Hex Bit Socket 340+2650 10mm Hex Bit Socket 341+2651 11mm Hex Bit Socket 342+2652 12mm Hex Bit Socket 3/8in Dr. Metric Hex Bit Socket 50mmL 310+2147 7mm Hex Bit Socket 310+2148 8mm Hex Bit Socket 339+2149 9mm Hex Bit Socket 340+2150 10mm Hex Bit Socket 341+2151 11mm Hex Bit Socket 342+2152 12mm Hex Bit Socket SKU: BS-2324HL. This set is built to support everyday professional service work with durable materials, standardized performance, and practical organization. The mix of lengths and drive sizes helps cover access needs while keeping your metric hex bits in one consistent system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.