Shop GENIUS TOOLS

16PC 1/4 & 3/8in Dr. SAE Wobble Hex Bit Socket Set

  • Mfr # BS-2316WS
  • Zoro # G723579064

original price:  $29.96 , new price: $26.96 , 10 percent off
new price: 
$
26.96
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2316WS
Zoro #
G723579064
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 16 Piece SAE Wobble Design 1/4 Inch & 3/8 Inch Drive Durable S2 Steel - BS-2316WS Wobble Hex Bit Socket Set This 16-piece SAE wobble hex bit socket set combines 1/4in and 3/8in drive coverage for flexible fastening and service work. The wobble design helps maintain engagement when straight access is limited, making it easier to reach fasteners in tighter areas without constantly repositioning the ratchet. It meets or exceeds ANSI standards and is made from high speed steel for strength, durability, and anti-corrosive properties. Key Benefits SAE wobble hex bit sockets improve access when perfect alignment isn't possible. Includes both 1/4in and 3/8in drive options for broader tool compatibility. High speed steel construction supports durability and helps resist corrosion. Meets or exceeds ANSI standards for consistent fit and performance. Professional-grade design built for heavy, day-to-day technician use. What's Included 1/4in Dr. SAE Wobble Hex Bit Socket 140mmL 208+5608 1/8in Wobble Hex Bit Socket 208+5610 5/32in Wobble Hex Bit Socket 208+5612 3/16in Wobble Hex Bit Socket 208+5614 7/32in Wobble Hex Bit Socket 208+5616 1/4in Wobble Hex Bit Socket 1/4in Dr. SAE Wobble Hex Bit Socket 45mmL 208+5108 1/8in Wobble Hex Bit Socket 208+5110 5/32in Wobble Hex Bit Socket 208+5112 3/16in Wobble Hex Bit Socket 208+5114 7/32in Wobble Hex Bit Socket 208+5116 1/4in Wobble Hex Bit Socket 3/8in Dr. SAE Wobble Hex Bit Socket 140mmL 310+5618 9/32in Wobble Hex Bit Socket 310+5620 5/16in Wobble Hex Bit Socket 312+5624 3/8in Wobble Hex Bit Socket 3/8in Dr. SAE Wobble Hex Bit Socket 50mmL 310+5118 9/32in Wobble Hex Bit Socket 310+5120 5/16in Wobble Hex Bit Socket 312+5124 3/8in Wobble Hex Bit Socket SKU BS-2316WS is a practical choice for organizing commonly used SAE wobble hex bit socket sizes across two drive styles. It balances durability, standards compliance, and professional-grade design in a single set, helping reduce tool changes and improve access when working around obstacles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.