Shop GENIUS TOOLS
Create Account
6 x 7mm Box End Wrench
- Mfr # 720607
- Zoro # G423583729
product price:Â
$
10.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720607
- Zoro #
- G423583729
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 6x7mm Matte Finish Durable Hand Tool - 720607, Offset box-end wrench This double ended offset ring wrench is sized for 6mm and 7mm fasteners, with a matte finish and clearly stamped size markings. The offset box-end design helps access fasteners in tighter or recessed areas while keeping hand placement controlled. Built from Chromium-vanadium steel alloy and finished to resist corrosion, it is forged and heat treated to support long-term durability. With an overall length of 165mm (6.5 inches), it balances reach and maneuverability for detailed mechanical work. Key Benefits Double ended box-end design provides 6mm and 7mm sizing versatility. Offset ring ends improve access to tight spaces and recessed fasteners. 165mm (6.5 inches) length balances reach, leverage, and control. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Forged and heat treated construction supports reliable performance under heavy use. Stamped size markings enable fast, permanent identification during tool organization. Meets or exceeds ANSI standards for consistent professional-grade expectations. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.