1/4in L-Shaped Hex Wrench 175mmL
- Mfr # 591816L
- Zoro # G523580239
product price:Â
$
3.77
/ea
Sold in multiples of 2 for
$7.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 591816L
- Zoro #
- G523580239
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 1/4 Inch Drive 175mm Length Durable Steel - 591816L Professional Hex Key Wrench This 1/4in L-shaped hex wrench is built for controlled turning and dependable leverage in tight or recessed fastener locations. Its 175mm key length and 180mm overall length provide a practical balance of reach and handling for professional toolkits. Manufactured from Chromium-vanadium steel alloy and finished with a heat treatment process using oil quenching, it delivers a tough exterior with strong core resilience. Size markings are permanently stamped to support fast identification and cleaner tool organization. Key Benefits 1/4in L-shaped hex key profile supports strong leverage and controlled turning. 175mm key length helps reach fasteners in tight or recessed spaces. 180mm overall length balances access, comfort, and torque application. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Oil-quenched heat treatment provides a tough exterior and resilient core. Permanently stamped size marking enables quick identification and better organization. Meets or exceeds ANSI standards for consistent fit and performance. The combination of corrosion-resistant Cr-V steel, hardened construction, and clear size identification supports reliable daily service without compromising fit or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.