Shop GENIUS TOOLS
Create Account
T-55 L-Shaped Tamperproof Star Wrench 170mmL
- Mfr # 581755T
- Zoro # G823581813
product price:Â
$
9.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581755T
- Zoro #
- G823581813
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-55 Size 170mm Length Durable Steel - 581755T Professional Hand Tool This T-55 L-shaped tamperproof star wrench is built for controlled torque and secure fastener engagement. The 171mm overall length provides reach for confined access points while maintaining a stable, hand-friendly feel during repetitive service work. Constructed from Chromium-vanadium steel alloy, it is engineered for strength and durability with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and a strong inner core designed for long-term professional use. Key Benefits T-55 tamperproof star profile helps handle security fasteners with confidence. 171mm overall length balances reach and control in tight working areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong core. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, the Genius Tools L-Shaped Tamperproof Star Wrench T-55 Size 170mm Length Durable Steel - 581755T focuses on reliable fit, durable construction, and quick size recognition. Its corrosion-resistant alloy and heat-treated build support consistent performance under heavy, everyday shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.