Shop GENIUS TOOLS
Create Account
T-7 L-Shaped Star Wrench 48mmL
- Mfr # 580507
- Zoro # G223579816
product price:Â
$
2.96
/ea
Sold in multiples of 3 for
$8.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580507
- Zoro #
- G223579816
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench 48mm Length Star Drive Durable Steel Precision Tool - 580507 Professional Hand Tool This T-7 L-shaped star wrench is built for controlled torque and reliable engagement on star-drive fasteners. Its compact 47mm (1.85 in) overall length helps access confined areas while keeping handling precise for detailed service work. Manufactured from Chromium-vanadium steel alloy and finished with anti-corrosive properties, it is designed for long-term durability. Heat treatment through oil quenching creates a tough exterior with a strong inner core, supporting consistent performance in professional toolkits. Key Benefits T-7 L-shaped star-drive wrench supports steady torque and controlled handling. Compact 47mm overall length fits tight spaces and close-clearance fasteners. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive properties help resist wear from shop environments and storage. Oil-quenched heat treatment delivers tough exterior and durable inner core strength. Size is permanently stamped for quick identification and better tool organization. SKU: 580507. Designed and made for professional technicians, this wrench is intended to perform over a lifetime of heavy use while maintaining clear size identification and dependable strength. Its combination of compact length, heat-treated durability, and ANSI-aligned quality makes it a practical choice for organized, precision-focused tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.