Shop GENIUS TOOLS
Create Account
25PC 1/2in Dr. Metric Impact Socket Set
- Mfr # IS-425M
- Zoro # G623581334
original price:Â $78.40 , new price: $70.57 , 9 percent off
new price:Â
$
70.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-425M
- Zoro #
- G623581334
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 25 Piece Metric 1/2 Inch Drive CR-Mo Steel Durable Heavy Duty - IS-425M Impact Socket Set Genius Tools Impact Socket Set 25 Piece Metric 1/2 Inch Drive CR-Mo Steel Durable Heavy Duty - IS-425M is a 25-piece metric impact socket set built for 1/2in drive impact applications. The set is organized in a 1/3 plastic tray to keep sizes easy to locate and store. Made from CR-Mo steel and designed to meet or exceed ANSI standards, these 6-point sockets are intended for professional technicians and long-term heavy use. Key Benefits 25-piece metric range covers 8mm to 36mm for common service sizes. 1/2in drive impact sockets suit impact tools and high-torque applications. CR-Mo steel construction helps resist wear under repeated heavy use. 6-point design supports a secure fit to reduce fastener rounding. Meets or exceeds ANSI standards for consistent, professional expectations. 1/3 plastic tray keeps sockets organized and quicker to identify. What's Included 1/2in Dr. 6 pt. Metric Impact Socket 444008 - 8mm Impact Socket 38mmL 444009 - 9mm Impact Socket 38mmL 444010 - 10mm Impact Socket 38mmL 444011 - 11mm Impact Socket 38mmL 444012 - 12mm Impact Socket 38mmL 444013 - 13mm Impact Socket 38mmL 444014 - 14mm Impact Socket 38mmL SKU: IS-425M. This metric impact socket set is designed for efficient workflow with clearly grouped sizing and a tray-based layout. It is suited to professional toolboxes where durability, standardized performance expectations, and a reliable 6-point impact profile matter for routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.