Shop GENIUS TOOLS
Create Account
263020 / 1/4in Hex Shank, 2mm Hex Screwdriver Bit 30mmL
- Mfr # 2122
- Zoro # G823579766
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2122
- Zoro #
- G823579766
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2mm Size, 1/4 Inch Hex Shank Drive, 30mm Length, Precision Fit - 2122, Hex Screwdriver Bit This 2mm metric hex screwdriver bit is built for controlled fastening where a precise hex fit matters. With a 1/4 inch hex shank, it's designed to seat securely in compatible drivers and bit holders while maintaining consistent engagement with 2mm hex fasteners. Made from high speed steel, the bit is engineered for strength, durability, and anti-corrosive performance. The compact 30mm (1.18 inch) overall length supports work in tighter areas while keeping handling straightforward and predictable. Key Benefits 2mm metric hex tip provides a precision fit to help reduce stripping. 1/4 inch hex shank fits common drivers, adapters, and bit holders. 30mm overall length supports access in tight spaces and compact setups. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, quality, and consistency. SKU 2122 is designed for professional technicians who need repeatable results from a compact hex bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.