Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 5/16in Wobble Hex Bit 160mmL
- Mfr # 5720
- Zoro # G723581531
original price:Â $9.49 , new price: $8.54 , 10 percent off
new price:Â
$
8.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5720
- Zoro #
- G723581531
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Hex Shank Wobble Style 160mm Length Durable Steel Drive - 5720 (Professional Hex Bit Socket) This professional hex bit socket combines a 5/16in hex shank with a 5/16in wobble hex bit to help maintain engagement while working in tight or slightly misaligned access points. The 160mm (6.3in) overall length provides added reach for fasteners set deeper in assemblies. Built from high-speed steel, it is designed for strength, durability, and anti-corrosive performance in demanding shop environments. The bit is heat treated for a tough exterior and a strong inner core, and the size is permanently stamped for quick, reliable identification during tool selection. Key Benefits 5/16in hex shank with 5/16in wobble hex bit for flexible fitment. 160mm (6.3in) overall length improves reach into recessed fastener locations. High-speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior with superior inner core strength. Permanently stamped size marking supports fast identification and tool organization. Meets or exceeds American National Standards Institute (ANSI) standards for performance. SKU 5720 is designed for professional technicians who need consistent performance over heavy, repeated use. With durable high-speed steel construction, clear size stamping, and ANSI-compliant quality, it supports reliable service work where access, identification, and long-term tool life matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.