Shop GENIUS TOOLS
Create Account
3/4in Hex. 3/4in Hex-Screwdriver Bit 125mmL
- Mfr # 3648
- Zoro # G023581910
product price:Â
$
27.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3648
- Zoro #
- G023581910
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/4 Inch Hex, 3/4 Inch Drive, 125mm Length, Durable Construction - 3648, Professional Hex Screwdriver Bit This 3/4 inch hex screwdriver bit is built for professional hand tool setups that require a precise 3/4in hex profile with a 3/4in drive interface. With a 125mm overall length, it provides practical reach while maintaining control for accurate engagement. Constructed from High Speed Steel and heat treated for a tough exterior with strong core performance, it's designed to handle repeated shop use. Permanent size stamping supports fast identification during tool organization and reduces time spent double-checking fit. Key Benefits 3/4in hex profile provides a secure, consistent fit in matching fasteners. 125mm overall length balances added reach with stable, controlled handling. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design delivers a tough exterior and strong inner core. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for quality and dependable professional use. SKU 3648 is designed and made for professional technicians who rely on durable, standards-compliant hand tool accessories. Its combination of material selection, heat treatment, and clear size identification supports consistent performance and long-term service in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.