263030 / 1/4in Hex Shank, 3mm Hex Screwdriver Bit 30mmL
- Mfr # 2133
- Zoro # G723579101
product price:Â
$
0.93
/ea
Sold in multiples of 7 for
$6.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2133
- Zoro #
- G723579101
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3mm Size, 1/4 Inch Hex Shank, 30mm Length, Precision Fit - 2133, Hex Screwdriver Bit This 3mm metric hex screwdriver bit is built for precise fastener engagement with a 1/4in hex shank interface. Its 30mm overall length keeps the profile compact for controlled work while maintaining a secure fit in compatible bit holders and drivers. Made from high-speed steel with anti-corrosive properties, it is designed for strength and durability in routine shop and field use. The size marking is stamped for quick identification when organizing mixed bit sets. Key Benefits 3mm metric hex tip provides a precise fit to help reduce stripping. 1/4in hex shank fits standard drivers and bit holders for compatibility. 30mm overall length supports work in tight spaces and close-clearance areas. High-speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist rust and wear in demanding environments. Stamped size marking enables fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 2133. The compact length, stamped sizing, and high-speed steel build make it easy to keep organized and ready for repeatable, accurate hex fastener work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.