Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/64in Hex Screwdriver Bit 160mmL
- Mfr # 3707
- Zoro # G923583014
original price:Â $7.42 , new price: $6.68 , 9 percent off
new price:Â
$
6.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3707
- Zoro #
- G923583014
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/64 Inch Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 3707 Professional Screwdriver Bit SKU: 3707. This 7/64in hex screwdriver bit features a 1/4in hex shank and 160mm (6.3in) overall length for added reach and controlled fastening. Built for professional technicians, it is intended for dependable performance during repeated, heavy use. Made from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive properties. Heat treatment adds a tough exterior while maintaining a strong inner core, and the stamped size marking supports quick identification in a busy tool kit. Key Benefits 1/4in hex shank fits compatible drivers and bit holders securely. 7/64in hex tip supports precise engagement for consistent, controlled driving. 160mm (6.3in) overall length improves reach in recessed or tight areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance and strong inner core. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional use, this screwdriver bit balances reach, fit, and long-term durability. The High Speed Steel build and heat treatment help it hold up under demanding conditions, while the stamped size marking supports efficient workflow and accurate selection on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.