Shop GENIUS TOOLS
Create Account
26mm Combination Ratcheting Wrench 325mmL
- Mfr # 768526
- Zoro # G323583393
original price:Â $45.92 , new price: $41.33 , 10 percent off
new price:Â
$
41.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768526
- Zoro #
- G323583393
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 26mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768526, 26mm Combination Ratcheting Wrench This 26mm combination ratcheting wrench is built for consistent fastening performance where strength, leverage, and quick operation matter. With a 325mm overall length, it provides solid reach and torque control for demanding service work while keeping sizing simple and easy to verify. Constructed from Chromium-vanadium steel alloy and finished for corrosion resistance, this wrench is forged and heat treated to support long-term durability. Permanent size stamping helps with fast identification in busy toolboxes, carts, and drawers, and the design meets or exceeds ANSI standards for dependable professional use. Key Benefits 26mm combination ratcheting wrench supports efficient tightening and loosening in tight spaces. 325mm (12.8 inch) length delivers added leverage for stubborn fasteners. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Forged and heat treated construction enhances durability under heavy, repeated use. Permanently stamped size markings improve organization and quick, accurate selection. Meets or exceeds ANSI standards for consistent tool performance expectations. SKU 768526 is designed to match professional expectations for feel, strength, and longevity, with materials and processing chosen to hold up over time. It fits well in a metric tool set where clear size identification, corrosion resistance, and reliable construction are essential for routine maintenance and repair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.