10mm Hex Shank, T-50 Pentacle Bit 88mmL
- Mfr # 5450
- Zoro # G623583970
product price:Â
$
9.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5450
- Zoro #
- G623583970
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit 10mm Hex Shank T-50 Drive 88mm Length Durable S2 Steel - 5450 Professional Screwdriver Bit This professional screwdriver bit is built for technicians who need consistent fit and long service life. It features a 10mm hex shank and a T-50 pentacle (Torx-style) drive profile, with an overall length of 88mm (3.46 inches) for added reach without sacrificing control. Made from High Speed Steel and heat treated for strength, it is designed to handle demanding daily use while offering anti-corrosive properties. Permanent size stamping supports fast identification in busy toolboxes and drawers. Key Benefits 10mm hex shank supports secure drive engagement and efficient power transfer. T-50 pentacle drive profile delivers dependable fit for compatible fasteners. 88mm overall length improves access while maintaining stable handling and control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design combines a tough exterior with a stronger inner core. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed and made for professional technicians, this bit balances durability, identification convenience, and standards compliance in a single, easy-to-store format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.